Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
816943
Zoro #
G4765187
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
S
Details
Item
Half Mask Respirator
Includes
OV Cartridge, N95 Filter, Filter Holder
Respirator Connection Type
Bayonet
Standards
NIOSH
Configured For
Dual Cartridge
Cartridges Included
Yes
Facepiece Material
Thermoplastic Rubber
Head Harness Material
Thermoplastic Elastomer
Exhalation Valve
Yes
For Use With
Advantage Series Cartridges and Filters
Description
Half Mask Respirator, S, Cartridges Included Yes, Facepiece Material Thermoplastic Rubber, Respirator Connection Type Bayonet, Configured For Dual Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.