
MSA Temporary Cable Horizontal Lifeline for 2 Workers, 60' with bypass shuttles
Mfr # 10219289
Zoro # G904846732
product price: $1,083.07
/ea
Free Shipping & Returns
Key Features
Length
5-100 ft
Weight Capacity
310 lb
Standards
OSHA 1926.502, OSHA 29 CFR 1910.140
Harness End Connection Material
Galvanized Steel Cable
Series
MSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10219289
Zoro #
G904846732
UPC #
641817221211
Country of Origin
United States
Dimensions
Length
5-100 ft
Lifeline Diameter
0.31 in
Details
Item
Horizontal Lifeline
Weight Capacity
310 lb
Standards
OSHA 1926.502, OSHA 29 CFR 1910.140
Harness End Connection Material
Galvanized Steel Cable
Series
MSA
Lifeline Installation
Temporary
Workers per System
2
Hardware Material
Steel, PTFE, Stainless Steel
Lifeline Material
Steel
Attaches To
Lifeline
Horizontal Lifeline Component
Horizontal Lifeline
For Use With
Temporary Horizontal Lifeline
Includes
Bypass Shuttles
Retractable
No
Cable Sleeve Type
Manual
Lifeline Attachment Points
Triple Lock Aluminum Carabiner
Add-On Style
Single Span
Includes Tie-Off Adapters
No
Includes Mounting Hardware
No
Required Accessories
Harness, Energy Absorbing Lanyard
Compatible Attachment Points
Lifeline
Description
Horizontal Lifeline, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA 1926.502, OSHA 29 CFR 1910.140, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Lifeline, Lifeline Length 60 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, PTFE, Stainless Steel, Mounting Location Anchorage Point, For Use With Temporary Horizontal Lifeline, Includes Bypass Shuttles, Add-On Style Single Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.