Msa Safety

Multi-Gas Detector, 20 hr Battery Life, Gray


product price: $3,286.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
  • Alarm Type Audible, Vibrating, Visual
  • Alarm Setting Adjustable
  • Battery Life 20 hr
  • Operating Temp. Range -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
See all product information

Product Information

Dimensions

Overall Width 3.49 in
Manufacturer Warranty Length 3 yr
Overall Height 6.69 in
Overall Depth 1.79 in
Probe Length 1 ft

Details

Item Multi-Gas Detector
Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Alarm Type Audible, Vibrating, Visual
Alarm Setting Adjustable
Battery Life 20 hr
Operating Temp. Range -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Standards CSA Certified
Sensor Range CO 0 to 999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%, O2 0 to 25%
Resolution 1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Includes 1 ft Probe, 10 ft Sampling Line, Integral Pump, Rechargeable Battery Pack
Features Bump Test in Less Than 15 sec for Most Common Sensor Configurations, Greater Signal Stability and Repeatability Under Changing or Extreme Environmental Conditions, Sensor Response and Clear Times in Less Than 15 sec for Most Common Sensor Configurations, Span Calibration Time of 60 sec for Most Common Sensor Configurations
Housing Color Gray
Green Environmental Attribute Product is Rechargeable
Chemical Formula CO, H2S, O2
Status Indicator LED
Temp. Range -20 to +50 Degree C
IP Rating IP65
Power Source Battery
Measurement Range CO 0 to 2000 ppm, Hydrogen Sulfide (0 to 200 ppm), LEL 0 to 100%, Oxygen (0 to 25%)
Alert Type Light, Sound, Vibration
Series ALTAIR 5X
Display Screen Type Monochrome
Includes Charger Yes
Alarm Setting Adjustment Adjustable Alarm Setting
Hazardous Location Specification Class I Divisions 1 Groups A, B, C, D, Class II Divisions 1 Groups E, F, G, Class III Divisions 1
Operating Temperature - Minimum -40 Degrees F
Housing Material Rubber
Rechargeable Battery Yes
Battery Chemistry Lithium Ion
Communication Protocol Bluetooth
Includes Batteries Yes
Sensor Life 3 yr
Replaceable Battery Yes
Alarm Volume Level 95 dB
Sensor Type Photo Ionization
Display Type Digital
Operating Temperature - Maximum 122 Degrees F
Number of Gases Detected 4
Includes Probe Yes
Resistance Properties Radio Frequency Interference Resistant

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Includes Probe Yes, Housing Color Gray, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Bluetooth, Series ALTAIR 5X, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Radio Frequency Interference Resistant, Sensor Type Photo Ionization, Alarm Setting Adjustable, Alarm Volume Level 95 dB, Battery Life 20 hr

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.