Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALTAIR 2X Multi-Gas Detector, IP67, Audible, Vibrating, Visual, LCD, 18 mo Battery Life

  • Mfr # 10154074

  • Zoro # G8907516


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 mo
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10154074
Zoro #
G8907516
UPC #
641817074169
Country of Origin
United States

Dimensions

Width
2 7/32 in
Height
3 13/32 in
Manufacturer Warranty Length
3 yr
Overall Width
2.36 in
Overall Height
3.47 in
Overall Depth
3.47 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 mo
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
ATEX FTZU II 2G Ex ia IIC, CSA Certified, CSA 22.2 no. 157, FTZU Ex ia IIC, IEC, UL 913
Sensor Range
0 to 1999 ppm
IP Rating
IP67
Series
ALTAIR 2X
Display Screen Type
LCD
Chemical Formula
CO, H2
Features
A Simple Exhaled Breath Verifies that Sensor Flow Path is Clear to Ensure That Gas Reaches The Sensor, High Contrast Display Shows ppm and Visual Sensor Status, One Button, Gloved Hand Operation, End of Sensor Life Indicator, Pulse Check
Housing Color
Gray
Resolution
1 ppm
Status Indicator
LED
Power Source
Battery
Number of Gases Detected
1
Battery Chemistry
Lithium
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, Class II Divisions 1 Groups E, F, G
Housing Material
Rubber
Operating Temperature - Minimum
-40 Degrees F
Includes Probe
No
Drop Rating
25 ft
Data Logger
Yes
Visual Alert Type
Green LED, Red LED
Alert Type
Light, Sound, Vibration
Sensor Type
Catalytic, Electrochemical
Alarm Volume Level
95 dB @ 1 ft
Replaceable Battery
Yes
Temperature Code
T4
Alarm Setting Adjustment
Adjustable Alarm Setting
Maintainability
Maintainable
Measurement Range
0 to 1,999 ppm
Operating Temperature - Maximum
320 Degrees F
Sensor Life
2 yr (Dl2, NH3 Sensors), 3 yr (All Other Sensors)
Mount Type
Portable/Handheld
Display Type
Digital

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Gray, Gas Detected Carbon Monoxide, Hydrogen, Communication Protocol Not Applicable, Series ALTAIR 2X, Status Indicator LED, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 95 dB @ 1 ft, Battery Life 18 mo

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.