Multigas Detector; Internal Pump

  • Mfr # 10255039

  • Zoro # G722920003


product price:  $4,258.99
/ea
Free Shipping & Returns

Key Features

Battery Life
13 hr
Includes Test Gas
No
Resolution
1% LEL, Carbon Monoxide 1 ppm, Combustible Gas 0.05 Vol %, Hydrogen Sulfide 1 ppm, Oxygen 0.1% Vol, Sulfur Dioxide 0.1 ppm
Visual Alert Type
Green LED
Replaceable Battery
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10255039
Zoro #
G722920003
UPC #
0641817363133
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
4 yr Electrical Parts
Overall Depth
5.9 in
Overall Width
3.23 in
Overall Height
2.24 in

Details

Item
Multi-Gas Detector
Battery Life
13 hr
Includes Test Gas
No
Resolution
1% LEL, Carbon Monoxide 1 ppm, Combustible Gas 0.05 Vol %, Hydrogen Sulfide 1 ppm, Oxygen 0.1% Vol, Sulfur Dioxide 0.1 ppm
Visual Alert Type
Green LED
Replaceable Battery
Yes
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Mount Type
Portable/Handheld
Sensors Included
Carbon Monoxide Sensor, Combustible Gas Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor, Sulfur Dioxide Sensor
Battery Chemistry
Lithium Ion Polymer
Standards
ATEX/IEC/NA
Housing Color
Black
Housing Material
Plastic
Status Indicator
LED
Number of Gases Detected
6
IP Rating
IP65
Sensor Type
Catalytic, Electrochemical
Data Logger
Yes
Number of Sensors
4
Alert Type
Light, Sound, Vibration
Includes Probe
No
Display Type
Digital
Operating Temperature - Maximum
122 Degrees F
Resistance Properties
Dust Resistant, Waterproof
Features
Fully Integrated Pump, Compatible with Existing MSA Sampling Accessories, Highly Visible, Large Display with User Friendly Grips Designed for Single Hand Operation, Real-Time Visibility Plus Remote Configuration Capabilities for Over-the-Air Set up and Enhanced Maintenance
Sub-Brand
Altair
Sensor Life
5 yr (LEL), 7 yr (O2, CO, SO2, H2S)
Includes
Calibration Tube, Charging Cable, MSA ID Tag, Spare Filters
Interchangeable Sensors
Yes
Temperature Code
T4
Product Type
Multi-Gas Detector
Series
ALTAIR io
Measurement Range
Carbon Monoxide (0 to 2,000 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 200 ppm), Oxygen (0 to 30% vol), Sulfur Dioxide (0 to 20 ppm)
Operating Temperature - Minimum
-4 Degrees F
Power Source
Battery

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Series ALTAIR io, Sub-Brand Altair, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Waterproof, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Battery Life 13 hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.