Shop MSA SAFETY

Multi-Gas Detector, LCD, 20 hr Battery Life

  • Mfr # A-ALT5X-BLKB100C020
  • Zoro # G1618620

product price: 
$
5,133.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Ammonia, Carbon Monoxide, Chlorine, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
20 hr
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-ALT5X-BLKB100C020
Zoro #
G1618620
UPC #
-
Country of Origin
United States
Item
Multi-Gas Detector
Gas Detected
Ammonia, Carbon Monoxide, Chlorine, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
20 hr
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Standards
ANZ EX ia s I/IIC, CSA C22.2 No. 157, UL Listed
Sensor Range
CO 0 to 999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%, O2 0 to 25%
Series
ALTAIR 5X
Display Screen Type
LCD
Chemical Formula
CL2, CO, CO/H2S, CO/NO2, NH3, O2, SO2
PID Ionization Energy Level
10.6 eV
Features
Confined Space, Resistant to Radio Frequency Interference
Includes
Calibration Cap, Integral Pump, Rechargeable Battery Pack
Resolution
1% LEL, Carbon Monoxide 1 ppm, CL2 0.05 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Housing Color
Gray
Green Environmental Attribute
Product is Rechargeable
Power Source
Battery
Rechargeable Battery
Yes
Display Type
Digital
Alert Type
Light, Sound, Vibration
Battery Chemistry
Lithium Ion
Measurement Range
Carbon Monoxide (0 to 2,000 ppm), Chlorine (0 to 10 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 200 ppm), Oxygen (0 to 30% vol)
Number of Gases Detected
4
Replaceable Battery
Yes
Includes Charger
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Temperature - Maximum
122 Degrees F
Includes Batteries
Yes
Operating Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Resistance Properties
Radio Frequency Interference Resistant
Temperature Code
T4
Includes Probe
Yes
Product Type
Multi-Gas Detector
Number of Sensors
4
Sub-Brand
Altair
Interchangeable Sensors
Yes
Sensors Included
Carbon Monoxide Sensor, Chlorine Dioxide Sensor, Combustible LEL Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Includes Test Gas
No
Sensor Type
Catalytic, Electrochemical
Sensor Life
5 yr (LEL), 7 yr (O2, CO, H2S, NO2)
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Height
6 5/8 in
Width
3 1/2 in
Overall Width
3.5 in
Overall Depth
1.88 in
Overall Height
6.63 in
Fits Chest Size
Confined Space, Resistant to Radio Frequency Interference

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Gray, Gas Detected Ammonia, Carbon Monoxide, Chlorine, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Not Applicable, Series ALTAIR 5X, Sub-Brand Altair, Rechargeable Battery Yes, Resistance Properties Radio Frequency Interference Resistant, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.