Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msa Safety Nylon Web Lanyard, 4 ft., Yellow SWL3268704LS

Nylon Web Lanyard, 4 ft., Yellow (Discontinued)

  • Mfr # SWL3268704LS
  • Zoro # G1961729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWL3268704LS
Zoro #
G1961729
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4 ft.
Maximum Working Length
5 ft

Details

Item
Nylon Web Lanyard
Weight Capacity
400
Color
Yellow
Number of Legs
1
Number of Rescue Rings
0

Description

Nylon Web Lanyard, Color Yellow, Number of Legs 1, Weight Capacity 400, Maximum Working Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.