Shop MSA SAFETY
See all product information
Create Account
Power Cord
Mfr # 10144663
Zoro # G123558423
product price:Â
$
22.15
/ea
Key Features
Series
Galaxy GX2
Includes
AC Power Cord
Color
Black
Product Type
AC Power Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10144663
- Zoro #
- G123558423
- UPC #
- 641817041963
- Country of Origin
- United States
Details
- Item
- Power Cord
- Series
- Galaxy GX2
- Includes
- AC Power Cord
- Color
- Black
- Product Type
- AC Power Cord
Description
Power Cord, Product Type AC Power Cord, Series Galaxy GX2, Color Black, Features Not Applicable, Overall Depth Not Applicable, For Gas Type Not Applicable, Includes AC Power Cord, Overall Height Not Applicable, Overall Width Not Applicable, Standards Not Applicable, Visual Alert Type Not Applicable, Alert Type Not Applicable, Power Source Not Applicable