Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Rescue System, 200 ft., 600 lb, Nylon Fiber 10030025

Rescue System, 200 ft., 600 lb, Nylon Fiber (Discontinued)

  • Mfr # 10030025
  • Zoro # G7482203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10030025
Zoro #
G7482203
UPC #
641817012918
Country of Origin
United States

Dimensions

Length
200 ft
Overall Length
200 ft
Max. Working Length
800 ft
Maximum Working Length
800 ft

Details

Item
Rescue System
Weight Capacity
600 lb
Hardware Material
Steel
For Use With
Fall Protection Back Up System
Tensile Strength
11,400 lbf
Includes
(2) Carabiners, Carrying Bag, Pole, Pulley, Rope
Standards
ANSI, OSHA
Line Material
Nylon
Color
Black
Workers per System
1
Includes Rescue Pole
Yes
Pole Hook Type
Remote Hook
Carabiner Material
Aluminum
Brand and Series
MSA Safety
No. of Carabiners Included
2
Rescue System Component
Rescue System
Rescue Mode
Lower, Raise
Descent Type
Vertical
Anchorage End Connection
Carabiner
Operation Mode
Manual
Rescue Method
Assisted
Harness End Connection
Carabiner
Storage Type
Bag
Pole Material
Fiberglass
Kit Features
Storage Bag
Number of Carabiners Included
2

Description

Rescue System, Color Black, Weight Capacity 600 lb, Standards ANSI, OSHA, Workers per System 1, Maximum Working Length 800 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Nylon, Rescue Equipment Type Rescue System, Includes (2) Carabiners, Carrying Bag, Pole, Pulley, Rope, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Carabiner Material Aluminum, Descent Type Vertical, For Use With Fall Protection Back Up System, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.