Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msa Safety Sampling Tubing Kit, 5 ft, Straight Tubing 10105251

Sampling Tubing Kit, 5 ft, Straight Tubing (Discontinued)

  • Mfr # 10105251
  • Zoro # G0492829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10105251
Zoro #
G0492829
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
1 in
Depth
1 in
Height
1 in
Diameter
1/8 in

Details

Item
Sampling Tubing Kit
For Use With
Mfr. No. 10116927, 10116925, 10116929, 10116928, 10116924, 10116926
Features
Straight Tubing
Includes
Probe Kit and Water Stop Filter
Status Indicator
No
Power Source
No

Description

Sampling Tubing Kit, Features Straight Tubing, For Use With Mfr. No. 10116927, 10116925, 10116929, 10116928, 10116924, 10116926, Includes Probe Kit and Water Stop Filter, Power Source No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.