V-SHOCK(R) Self Retracting Lanyard, 10 ft. Length, Carabiner, Steel, 2 Leg(s)
Mfr # VSOHW-032-QA-A
Zoro # G309944217
product price: $604.99
/ea
Free Shipping & Returns
Key Features
Length
10 ft.
Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSOHW-032-QA-A
Zoro #
G309944217
UPC #
641817264911
Country of Origin
Mexico
Dimensions
Length
10 ft.
Lifeline Length
10 ft
Lifeline Width
1 in
Lifeline Diameter
1 in
Details
Item
Self Retracting Lanyard
Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
2
Series
V-SHOCK(R)
SRL Housing Material
Nylon
Anchoring Location
Overhead Only
OSHA Standards Met
OSHA 1926.502
Minimum Weight Capacity
100 lb
Minimum User Weight
100 lb
Rescue Method
Self
ANSI Standards Met
ANSI Z359.14
Lifeline Material
Polyester
ANSI SRL Type
SRL
RFID Equipped
Yes
Anchorage End Connection Material
Aluminum
Sealed
No
ANSI SRL Class (2021)
Class 1
Description
Self Retracting Lanyard, Minimum User Weight 100 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 10 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb, Series V-SHOCK(R), ANSI Standards Met ANSI Z359.14, Color Gray, Lifeline Diameter 1 in, Lifeline Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.