Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self-Retracting Lifeline, 20 ft., Gray/Yellow 506615

Self-Retracting Lifeline, 20 ft., Gray/Yellow (Discontinued)

  • Mfr # 506615
  • Zoro # G5272312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506615
Zoro #
G5272312
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft.
SRL Length
20 ft.
Strap Width
1"

Details

Item
Self-Retracting Lifeline
Weight Capacity
400 lb
Color
Gray/Yellow
Standards
ANSI A10.32, ANSI Z359.1-2007
Number of Legs
1
Harness Hook Type
Steel Carabiner
Anchorage Hook Type
Snap Hook
Includes
Instruction Manual
Locking Harness Connection Hook Type
36CS Snap Hook
For Use With
3PUC5, 3PUC6, 3PUC3 3PUC4, 3PUC1, 3PUC2, 3NGJ3, 3NGJ5, 3NGJ4, 3NGJ6, 3NGJ7, 3NGJ8
Tensile Strength
5000 lb.
Visual Load Indicator
Yes
Locking Anchorage Connection Hook Type
(1) Snap Hook
Housing Material
Aluminum, Stainless Steel
SRL Housing Material
Aluminum, Stainless Steel
Max. Working Load
400 lb.
Harness Hook Gate Opening
3/4"
Anchorage Hook Gate Opening
3/4"

Description

Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 400 lb, Color Gray/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.