Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Slf-Rscue Dvce w/Evotech Lite Hrnss, Stndrd, M, Nylon 10176309

Slf-Rscue Dvce w/Evotech Lite Hrnss, Stndrd, M, Nylon (Discontinued)

  • Mfr # 10176309
  • Zoro # G6477821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10176309
Zoro #
G6477821
UPC #
5056041505672
Country of Origin
United Kingdom

Dimensions

Color and Size
Red - M

Details

Item
Slf-Rscue Dvce w/Evotech Lite Hrnss,Stndrd
Harness Sizing
M
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.14, ANSI Z359.4, CSA Z259.10, CSA Z259.2.3, OSHA
Webbing Material
Nylon
Series
EVOTECH(R) Lite Harnesses
Includes Padding
Yes
Harness D-Ring Material
Stainless Steel
Hardware Material
Steel
Features
Personal Rescue Device - significantly reduces rescue time. The MSA Latchways(R) PRD is a lightweight, unobtrusive personal rescue device that is an integrated full body harness system for self-rescue. In the event of a fall the device lowers the person gently to the ground in a controlled descent.
Harness Color
Red
Torso Adjustment
Mating
Webbing Coating
Uncoated
With Belt
No
RFID Equipped
Yes
Padding Location
Shoulder

Description

Slf-Rscue Dvce w/Evotech Lite Hrnss,Stndrd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.