Zoro Homepage

Tear Off Foil, Clear Lens, Plastic

  • Mfr # 10246327

  • Zoro # G615830716


product price: $30.59
/ea

Key Features

For Use With Mfr. Model Number
10246306, 10246307, 10246324
Magnification
No
For Use With
Clearmaxx Grinding Shield
Compatible with Series
Helix
Features
Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10246327
Zoro #
G615830716
UPC #
0641817342220
Country of Origin
United States

Details

For Use With Mfr. Model Number
10246306, 10246307, 10246324
Item
Tear Off Foil
Magnification
No
For Use With
Clearmaxx Grinding Shield
Compatible with Series
Helix
Features
Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic
For Use with Mfr Model Number
10246306, 10246307, 10246324
Compatible with Manufacturer Model Number
10246306, 10246307, 10246324
Material
Plastic
Lens Color
Clear
Compatible with Brand
Optrel(R)
Standards
NIOSH
Compatible Manufacturer Model Number
10246306, 10246307, 10246324
Compatible with Mfr. Model No.
10246306, 10246307, 10246324
Compatible with Manufacturer Model No.
10246306, 10246307, 10246324
Compatible Pump Manufacturer Part Number
10246306, 10246307, 10246324
Compatible Manufacturer Part Number
10246306, 10246307, 10246324
Compatible Mfr. Model Number
10246306, 10246307, 10246324

Description

Tear Off Foil, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 851FM1, Compatible with Manufacturer Model Number 10246306, 10246307, 10246324, Compatible with Series Helix, Diopter Strength Not Applicable, Features Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic, For Use With Clearmaxx Grinding Shield, Includes Not Applicable, Lens Color Clear, Magnification No, Magnifying Power Not Applicable, Material Plastic, Plate Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.