Twin-Link Connector, V-Tec Mini
- Mfr # 63900-04
- Zoro # G9646499
product price:Â
$
48.19
/ea
Key Features
Color
Silver
For Use With
V-TEC Mini Personal Fall Limiter
Includes
Twin-Link Connector
Standards
OSHA, ANSI
Length
4 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63900-04
- Zoro #
- G9646499
- UPC #
- 5056041509700
- Country of Origin
- Mexico
- Item
- Anchorage Connector
- Color
- Silver
- For Use With
- V-TEC Mini Personal Fall Limiter
- Includes
- Twin-Link Connector
- Standards
- OSHA, ANSI
- Weight Capacity
- 400 lb
- Accessory Type
- Anchorage Connector
- Product Type
- Anchorage Connector
- Hardware Material
- Stainless Steel
- Wire Color
- Silver
- Compatible Product Type
- V-TEC Mini Personal Fall Limiter
Dimensions
- Length
- 4 7/8 in
Description
Anchorage Connector, Length 4 7/8 in, Color Silver, For Use With V-TEC Mini Personal Fall Limiter, Standards OSHA, ANSI, Hardware Material Stainless Steel, Product Type Anchorage Connector, Weight Capacity 400 lb, Includes Twin-Link Connector, Line Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.