Ultra Elite, Full Face Respirator, Hycar Rubber, 5 Suspension Points, L Mask Size, Not Rated
Mfr # 10037652
Zoro # G4336276
product price:Â $815.99
/ea
Free Shipping & Returns
Key Features
Standards
NFPA, NIOSH
Facepiece Material
Hycar Rubber
Cartridges Included
No
Configured For
SCBA
Head Harness Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10037652
Zoro #
G4336276
UPC #
641817013427
Country of Origin
United States
Dimensions
Mask Size
L
Details
Item
Full Face Respirator
Standards
NFPA, NIOSH
Facepiece Material
Hycar Rubber
Cartridges Included
No
Configured For
SCBA
Head Harness Material
Rubber
Respirator Connection Type
Push to Connect
Color
Black
Typical Application
Asbestos Abatement, Grinding, Painting, Public Events, Sanding, Search & Rescue, Welding
Number of Cartridges Included
0
Series
Ultra Elite
NIOSH Rating
Not Rated
Mask Headstrap Type
5-point harness
Full Face Suspension Type
5 pt
Includes
Firehawk PTC MMR Regulator, Storage Bag
Faceplate Features
Distortion-Free Coating
Number of Suspension Points
5
Description
Full Face Respirator, Ultra Elite Series, L, Cartridges Included No, Includes Firehawk PTC MMR Regulator, Storage Bag, Facepiece Material Hycar Rubber, Respirator Connection Type Push to Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.