
V-Fit Fall Protection Harness, XS, 400 lb, Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring
Mfr # 10252164
Zoro # G915946872
product price:Â $714.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10252164
Zoro #
G915946872
UPC #
641817348550
Country of Origin
Mexico
Details
Item
Fall Protection Harness
Harness Sizing
XS
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
V-Fit
Includes Padding
Yes
Specialty Working Conditions
Arc Flash
With Belt
No
Harness D-Ring Material
Nylon Over-Molded Steel
Hardware Material
Steel
RFID Equipped
Yes
Padding Location
Shoulder
Harness Color
Black
Industry
Construction, General Industry, Oil & Gas, Utilities
ANSI Standards Met
ANSI Z359.11
Other Standards
CSA Z259.10
Webbing Coating
Urethane
OSHA Standards Met
OSHA 1910.146
Torso Adjustment
Quick-Connect
Safety Features
Heat-Resistant
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Heat-Resistant, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Nylon Over-Molded Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Quick-Connect, Weight Capacity 400 lb, Harness Application Confined Spaces, General Use, Welding, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.