V-Gard Accessory Debris Control Replacement, Bagged
Mfr # 10116539
Zoro # G3627881
product price: $15.99
/eaKey Features
Color
Black
Material
Rubber
For Use With
MSA V-Gard Frame
Dielectric Protection
Yes
Features
Prevent Debris from Entering Face Area
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10116539
Zoro #
G3627881
UPC #
641817025789
Country of Origin
United States
Dimensions
Thickness
1 1/2 in
Length
8.780"
Width
5 1/16 in
Height
1 1/8 in
Details
Item
Debris Control Replacement
Color
Black
Material
Rubber
For Use With
MSA V-Gard Frame
Dielectric Protection
Yes
Features
Prevent Debris from Entering Face Area
Includes
Debris Control
Compatible with Product Type
Single Splash Shields
Compatible with Brand
MSA Safety
Compatible with Series
V-Gard(R)
Description
Chin Protector, Color Black, Compatible with Product Type Single Splash Shields, Compatible with Brand MSA Safety, Compatible with Series V-Gard(R), Features Prevent Debris from Entering Face Area, For Use With Frame, Height 1 1/8 in, Includes Debris Control, Material Rubber, Thickness 1 1/2 in, Width 5 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.