Shop MSA SAFETY
See all product information
Create Account
V-SHOCK(R) Self Retracting Lanyard, 10 ft. Length, Carabiner, Steel, 1 Leg(s)
- Mfr # VSOHW-031-NG-A
- Zoro # G809944250
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Length
10 ft.
Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSOHW-031-NG-A
- Zoro #
- G809944250
- UPC #
- 641817264850
- Country of Origin
- Mexico
- Item
- Self Retracting Lanyard
- Weight Capacity
- 400 lb
- Color
- Gray
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- V-SHOCK(R)
- Anchorage End Connection
- Snap Hook
- SRL Housing Material
- Nylon
- Anchoring Location
- Overhead Only
- Minimum Weight Capacity
- 100 lb
- Anchorage End Connection Material
- Aluminum
- Anchorage End Connection Type
- Snap Hook
- OSHA Standards Met
- OSHA 1926.502
- Lifeline Material
- Polyester
- ANSI Standards Met
- ANSI Z359.14
- Rescue Method
- Self
- Minimum User Weight
- 100 lb
- ANSI SRL Type
- SRL
- ANSI SRL Class (2021)
- Class 1
- RFID Equipped
- Yes
- Sealed
- No
- Wire Color
- Gray
Dimensions
- Length
- 10 ft.
- Lifeline Width
- 1 in
- Lifeline Length
- 10 ft
- Lifeline Diameter
- 1 in
Description
Self Retracting Lanyard, Minimum User Weight 100 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 10 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-SHOCK(R), ANSI Standards Met ANSI Z359.14, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.