V-SHOCK(R) Self Retracting Lanyard, 10 ft. Length, Carabiner, Steel, 2 Leg(s)

  • Mfr # VSOHW-032-QE-A

  • Zoro # G409944254


product price:  $564.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Series
V-SHOCK(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSOHW-032-QE-A
Zoro #
G409944254
UPC #
641817264942
Country of Origin
Mexico

Dimensions

Length
10 ft.
Lifeline Length
10 ft
Lifeline Width
1 in
Lifeline Diameter
1 in

Details

Item
Self Retracting Lanyard
Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
2
Series
V-SHOCK(R)
Anchorage End Connection
Snap Hook
Anchoring Location
Overhead Only
SRL Housing Material
Nylon
ANSI Standards Met
ANSI Z359.14
Rescue Method
Self
ANSI SRL Type
SRL
Lifeline Material
Polyester
Minimum User Weight
100 lb
Minimum Weight Capacity
100 lb
OSHA Standards Met
OSHA 1926.502
Anchorage End Connection Type
Snap Hook
ANSI SRL Class (2021)
Class 1
Anchorage End Connection Material
Steel
Sealed
No
RFID Equipped
Yes

Description

Self Retracting Lanyard, Minimum User Weight 100 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 10 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb, Series V-SHOCK(R), ANSI Standards Met ANSI Z359.14, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.