Shop MSA SAFETY
See all product information
Create Account
V-SHOCK(R) Self Retracting Lanyard, 6 ft. Length, Carabiner, 2 Leg(s), 400 lb Weight Capacity
- Mfr # VSOHW-012-QH-A
- Zoro # G809944229
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft.
Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Number of Legs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSOHW-012-QH-A
- Zoro #
- G809944229
- UPC #
- 641817264638
- Country of Origin
- Mexico
- Item
- Self Retracting Lanyard
- Weight Capacity
- 400 lb
- Color
- Gray
- Harness End Connection
- Carabiner
- Number of Legs
- 2
- Series
- V-SHOCK(R)
- Anchorage End Connection
- Snap Hook
- Anchoring Location
- Overhead Only
- SRL Housing Material
- Nylon
- ANSI SRL Type
- SRL
- Anchorage End Connection Type
- Snap Hook
- Lifeline Material
- Polyester
- Rescue Method
- Self
- Minimum User Weight
- 100 lb
- Minimum Weight Capacity
- 100 lb
- ANSI Standards Met
- ANSI Z359.14
- OSHA Standards Met
- OSHA 1926.502
- Sealed
- No
- RFID Equipped
- Yes
- Anchorage End Connection Material
- Aluminum
- ANSI SRL Class (2021)
- Class 1
- Wire Color
- Gray
Dimensions
- Length
- 6 ft.
- Lifeline Diameter
- 1 in
- Lifeline Length
- 6 ft
- Lifeline Width
- 1 in
Description
Self Retracting Lanyard, Minimum User Weight 100 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb, Series V-SHOCK(R), ANSI Standards Met ANSI Z359.14, Color Gray, Lifeline Diameter 1 in, Lifeline Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.