Shop MSA SAFETY
See all product information
Create Account
V-TEC Personal Fall Limiter Self Retracing Lanyard, 6 ft. Length
- Mfr # VTOHW-011-ZD-A
- Zoro # G310030855
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft.
Weight Capacity
400 lb
Color
Gray
Standards
ANSI Z359.14-21, OSHA 29 CFR Part 1910.140 & 1926.502
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTOHW-011-ZD-A
- Zoro #
- G310030855
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Self Retracing Lanyard
- Weight Capacity
- 400 lb
- Color
- Gray
- Standards
- ANSI Z359.14-21, OSHA 29 CFR Part 1910.140 & 1926.502
- Number of Legs
- 1
- Series
- V-TEC Personal Fall Limiter
- Anchorage End Connection
- Carabiner
- Lifeline Material
- HMPE
- SRL Housing Material
- Polycarbonate
- Hardware Material
- Aluminum and/or Steel
- ANSI Standards Met
- ANSI Z359.14-21
- RFID Equipped
- Yes
- ANSI SRL Type
- SRL
- Minimum User Weight
- 130 lb
- Anchorage End Connection Type
- Carabiner
- Rescue Method
- Self
- Visual Load Indicator
- Yes
- Anchorage End Connection Material
- Aluminum
- ANSI SRL Class (2021)
- Class 1
- Anchoring Location
- Overhead Only
- Minimum Weight Capacity
- 130 lb
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Wire Color
- Gray
Dimensions
- Length
- 6 ft.
- Lifeline Length
- 6 ft
- Lifeline Diameter
- 5/8 in
Description
Self Retracing Lanyard, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Not Applicable, Harness End Connection Material Not Applicable, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC Personal Fall Limiter, ANSI Standards Met ANSI Z359.14-21, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.