Shop MSA SAFETY
See all product information
Create Account
V-TEC PFL Self-Retracting Lifeline, Steel, 1 Leg(s), 310 lb Weight Capacity
- Mfr # VTOHG-031-ZE-A
- Zoro # G011903762
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Color
Black, Clear
Standards
OSHA 1926.502 and OSHA 1910.140, ANSI Z359.14-2021, CSA Z259.2.2-17
Harness End Connection Material
Steel
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTOHG-031-ZE-A
- Zoro #
- G011903762
- UPC #
- 641817335024
- Country of Origin
- Mexico
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 310 lb
- Color
- Black, Clear
- Standards
- OSHA 1926.502 and OSHA 1910.140, ANSI Z359.14-2021, CSA Z259.2.2-17
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- V-TEC PFL
- Anchorage End Connection
- Snap Hook
- Anchoring Location
- Overhead Only
- Lifeline Material
- Steel
- Visual Load Indicator
- Yes
- ANSI Standards Met
- ANSI Z359.14-21
- Anchorage End Connection Type
- Snap Hook
- RFID Equipped
- Yes
- ANSI SRL Class (2021)
- Class 1
- Anchorage End Connection Material
- Aluminum
- Sealed
- No
- OSHA Standards Met
- OSHA 29 CFR Part 1910.140
- Wire Color
- Black, Clear
Dimensions
- Lifeline Width
- 5 1/2 in
- Lifeline Diameter
- 1/4 in
- Lifeline Length
- 10 ft
Description
Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Not Applicable, Harness End Connection Material Steel, Lifeline Length 10 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series V-TEC PFL, ANSI Standards Met ANSI Z359.14-21, Color Black, Clear, Lifeline Diameter 1/4 in, Lifeline Width 5 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.