V-TEC PFL Self-Retracting Lifeline, Carabiner, Aluminum, Steel, 1 Leg(s), 310 lb Weight Capacity
- Mfr # VTOHG-031-DM-A
- Zoro # G911903787
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Color
Black, Clear
Standards
OSHA 1926.502 and OSHA 1910.140, ANSI Z359.14-2021, CSA Z259.2.2-17
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTOHG-031-DM-A
- Zoro #
- G911903787
- UPC #
- 641817334980
- Country of Origin
- Mexico
Dimensions
- Lifeline Width
- 5 1/2 in
- Lifeline Length
- 10 ft
- Lifeline Diameter
- 1/4 in
Details
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 310 lb
- Color
- Black, Clear
- Standards
- OSHA 1926.502 and OSHA 1910.140, ANSI Z359.14-2021, CSA Z259.2.2-17
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Aluminum, Steel
- Number of Legs
- 1
- Series
- V-TEC PFL
- Anchorage End Connection
- Snap Hook
- Anchoring Location
- Overhead Only
- Visual Load Indicator
- Yes
- Lifeline Material
- Steel
- RFID Equipped
- Yes
- Anchorage End Connection Material
- Aluminum
- Anchorage End Connection Type
- Snap Hook
- OSHA Standards Met
- OSHA 29 CFR Part 1910.140
- Sealed
- No
- ANSI Standards Met
- ANSI Z359.14-21
- ANSI SRL Class (2021)
- Class 1
- Wire Color
- Black, Clear
Description
Personal Fall Limiter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.