V-TEC Self Retracting Lifeline, Carabiner, Aluminum, 2 Leg(s), 400 lb Weight Capacity

  • Mfr # VTOHW-032-RF-A

  • Zoro # G016090771


product price:  $838.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTOHW-032-RF-A
Zoro #
G016090771
UPC #
5056041572384
Country of Origin
Mexico

Dimensions

Lifeline Width
3/4 in
Rebar Hook Gate Opening Size
2 9/16 in
Lifeline Length
10 ft

Details

Item
Self Retracting Lifeline
Weight Capacity
400 lb
Color
Gray
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
2
Series
V-TEC
Anchoring Location
Overhead Only
Lifeline Material
HMPE
ANSI SRL Class (2021)
Class 1
Visual Load Indicator
Yes
Anchorage End Connection Material
Steel
Minimum Weight Capacity
310 lb
OSHA Standards Met
1926.502, OSHA 29 CFR Part 1910.140
Other Standards
ANSI Z359.14-21, CSA Z259.2.2-17, OSHA 29 CFR Part 1910.140 & 1926.502
ANSI Standards Met
ANSI Z359.14-21
Weight Capacity - Leading Edge Application
400 lb
Anchorage End Connection Type
Snap Hook
Sealed
No
ANSI SRL Type
SRL
RFID Equipped
Yes

Description

Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.