
V-TEC(R) EDGE Self Retracting Lifeline, D-Ring, Steel, 1 Leg(s), 310 lb Weight Capacity
Mfr # VTLEW-021-PM-A
Zoro # G116090817
product price:Â $434.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Harness End Connection
D-Ring
Harness End Connection Material
Steel
Number of Legs
1
Series
V-TEC(R) EDGE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VTLEW-021-PM-A
Zoro #
G116090817
UPC #
0641817339268
Country of Origin
Mexico
Dimensions
Lifeline Length
8 ft
Rebar Hook Gate Opening Size
1 15/16 in
Details
Item
Self Retracting Lifeline
Weight Capacity
310 lb
Harness End Connection
D-Ring
Harness End Connection Material
Steel
Number of Legs
1
Series
V-TEC(R) EDGE
Anchoring Location
Overhead, Foot or Waist Level
ANSI SRL Class (2021)
Class 2
Lifeline Material
HMPE
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
RFID Equipped
Yes
Sealed
No
ANSI SRL Type
SRL-LE
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight Not Applicable, Sealed No, Anchoring Location Overhead, Foot or Waist Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection D-Ring, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.