This item is Discontinued.

Msa Safety Visor, Clear, Polycarbonate, 17InW, 7-1/2InH 10117750

Visor, Clear, Polycarbonate, 17InW, 7-1/2InH (Discontinued)

  • Mfr # 10117750
  • Zoro # G3747247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10117750
Zoro #
G3747247
UPC #
641817026250
Country of Origin
United States

Dimensions

Visor Thickness
0.040 in
Visor Height
7 1/2 in
Visor Width
17 in

Details

Item
Visor
Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
Faceshield Frame
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.3, EN166 (4-3/3MSA 1BT9)
Features
Made with Durable Polycarbonate
Hazard Risk Category (HRC)
0
Includes
Instructions

Description

Visor, Dielectric Protection Yes, Features Made with Durable Polycarbonate, For Use With Faceshield Frame, Includes Instructions, Standards ANSI/ISEA Z87.1-2010, CSA Z94.3, EN166 (4-3/3MSA 1BT9), Visor Color Clear, Visor Height 7 1/2 in, Visor Material Polycarbonate, Visor Thickness 0.040 in, Visor Width 17 in, Visor Coating Anti-Fog, Scratch-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.