Shop All Faceshields and Visors
Msa Safety
Visor, Green, Polycarbonate
Mfr # 10115847
Zoro # G6107087
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Visor Color Green
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Anti-Fog, Scratch-Resistant
Product Information
- Brand Msa Safety
- MFR # 10115847
- Zoro # G6107087
- UPC # 641817025956
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 18 in |
Visor Height | 9-1/4" |
Length | 7.913" |
Details
Description
ATPV Rating 12.9 cal/sq cm, Arc Flash PPE Category 2, Compatible with Brand V-Gard, Dielectric Protection Yes, Features Extended Length and Width for Greater Coverage, Impact-Rated Protection, For Use With V-Gard Frame, Includes Instructions, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes, Standards ANSI/ISEA Z87.1-2015, ASTM F2178-2008, Visor Color Green, Visor Height 9 1/4 in, Visor Material Polycarbonate, Visor Thickness 0.065 in, Visor Width 18 in, Visor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, 2XL (V1023550U-2XL)
- INCOM Marking Tape, Striped, Red/White, 3" W (VHT311)
- WELDAS Doo Rags, Patriotic Assortment, One Size Fits All (23-8011)
- MILWAUKEE TOOL M18 HTIW 2864 Protective Boot (49-16-2864)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115840)
- MSA SAFETY Faceshield Visor, Clear, 0.098" Thickness (10194818)
- MSA SAFETY Faceshield Frame, for Hard Hat Front-Brim (10158799)
- MSA SAFETY Chin Protector, V-Gard Nitrometer Visor (10115827)
- MSA SAFETY Faceshield Visor, V-Gard Frames, Prop, Clr (10115851)
- MSA SAFETY Visor, Mesh, Gray, 17InW, 7-1/2InH (10116558)
- JOHN DYLAN Adjustable Wire Mesh Visor Face Shield Protective Face Wear (JO146655)
- Msa Safety Faceshields and Visors