Shop MSA SAFETY
See all product information
Create Account
Welding Helmet, Optrel(R), Helmet, Universal
- Mfr # 10246340
- Zoro # G014868464
product price:Â
$
1,004.99
/ea
Free Shipping & Returns
Key Features
Color
Black
System Type
PAPR System
Standards
ANSI Z89.1 Type 1, NIOSH Approved
Includes
Safety Cap
Series
Optrel(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10246340
- Zoro #
- G014868464
- UPC #
- 0641817342350
- Country of Origin
- Switzerland
- Item
- Welding Helmet
- Color
- Black
- System Type
- PAPR System
- Standards
- ANSI Z89.1 Type 1, NIOSH Approved
- Includes
- Safety Cap
- Series
- Optrel(R)
- Headgear Type
- Helmet
- Lens Material
- Crystal
- Intrinsically Safe
- Yes
- Application
- Grinding, Impact Protection, Respiratory Protection, Welding
Dimensions
- Size
- Universal
Description
Welding Helmet, Color Black, Includes Safety Cap, Lens Material Crystal, Series Optrel(R), Standards ANSI Z89.1 Type 1, NIOSH Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.