Shop MSA SAFETY
See all product information
Create Account
Welding Hood, Optrel(R), Helmet, Universal
- Mfr # 10246347
- Zoro # G814868459
product price:Â
$
1,323.99
/ea
Free Shipping & Returns
Key Features
Color
Black
System Type
PAPR System
Standards
NIOSH Approved
Includes
Safety Cap
Series
Optrel(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10246347
- Zoro #
- G814868459
- UPC #
- 0641817342428
- Country of Origin
- Switzerland
- Item
- Welding Hood
- Color
- Black
- System Type
- PAPR System
- Standards
- NIOSH Approved
- Includes
- Safety Cap
- Series
- Optrel(R)
- Headgear Type
- Helmet
- Battery Chemistry
- Lithium-Ion
- Intrinsically Safe
- Yes
- Application
- Grinding, Impact Protection, Respiratory Protection, Welding
- Battery Run Time
- Upto 14 hr
- Wire Color
- Black
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Welding Hood, Optrel(R), Includes Safety Cap, Helmet, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.