This item is Discontinued.

No Product Image Available

Winch, 95 ft, ANSI, Manual (Discontinued)

  • Mfr # 10217100
  • Zoro # G405311395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10217100
Zoro #
G405311395
UPC #
641817255292
Country of Origin
China

Dimensions

Winch Cable Length
98 3/8 ft
Winch Cable Dia.
3/16 in
Height
14 1/4 in
Width
11 1/4 in
Length
95 ft
Winch Cable Diameter
0.188 in

Details

Winch Cable Material
Stainless Steel
Standards
ANSI
Visual Load Indicator
Yes
Confined Space Component
Winch
Operation Mode
Manual
Item
Winch
For Equipment Type
Davit; Tripod; Pole Hoist; Horizontal-Entry Arm
Rated For Lifting
Materials, Personnel
Harness End Connection
Snap Hook
Includes
Winch Only
Winch Housing Material
Thermoplastic
Winch Weight Capacity
400 lb
Color
Black, Green
Confined Space Item
Xtirpa

Description

Winch, For Equipment Type Davit; Tripod; Pole Hoist; Horizontal-Entry Arm, Confined Space Component Winch, Operation Mode Manual, Winch Cable Length 98 3/8 ft, Winch Cable Material Stainless Steel, Winch Weight Capacity 400 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Black, Green, Height 14 1/4 in, Length 95 ft, Width 11 1/4 in, Standards ANSI, Visual Load Indicator Yes, Winch Cable Diameter 0.188 in, Winch Gear Ratio Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.