Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALTAIR Pro: Oxygen O2 (Low: 19.5%, High: 23.0%), Black

  • Mfr # 10074137

  • Zoro # G1902451


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Gas Type
O2
Operating Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
Alarm Setting
High 28% vol, Low 19.5% vol
Detects
Oxygen
Standards
AEx ia IIC T4, ATEX II 2G Ex ia IIC T4, Ex ia IIC T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10074137
Zoro #
G1902451
UPC #
-
Country of Origin
United States

Dimensions

Height
3 2/5 in
Width
2 in
Depth
1 in
Overall Depth
1 in
Overall Width
2 in
Overall Height
3.4 in
Battery Size
2CR

Details

Item
Single-Gas Detector
Gas Type
O2
Operating Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
Alarm Setting
High 28% vol, Low 19.5% vol
Detects
Oxygen
Standards
AEx ia IIC T4, ATEX II 2G Ex ia IIC T4, Ex ia IIC T4
Features
Accurately Measures Gas Concentration or Percent Oxygen, Great RFI Performance, One Button Operation
Sensor Range
0 to 25% v/v
Includes
Clip
Display
Backlit LCD
Alarm Type
Audible, Visual and Vibrating
Battery Type
CR2 Lithium
Resolution
0.1% vol
Battery Life
9,000 hr
Housing Color
Black
Operating Temperature - Minimum
-4 Degrees F
Battery Chemistry
Lithium
Alarm Setting Adjustment
Adjustable Alarm Setting
Series
ALTAIR Pro
Power Source
Battery
Status Indicator
LED
Resistance Properties
Dust Resistant, Impact Resistant, Water Resistant
Alert Type
Light, Sound, Vibration
Includes Batteries
Yes
Operating Humidity - Maximum
95 %
Number of Gases Detected
1
Operating Temperature - Maximum
122 Degrees F
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, Class II Divisions 1 Groups G
Includes Probe
No
Operating Humidity - Minimum
10 %
Alarm Volume Level
95 dB @ 1 ft
Temperature Code
T4
IP Rating
IP67
Data Logger
Yes
Chemical Formula
O2
Housing Material
Polycarbonate/Rubber
Replaceable Battery
Yes
Maintainability
Maintainable
Measurement Range
Oxygen (0 to 25% vol)

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Oxygen, Communication Protocol Not Applicable, Series ALTAIR Pro, Battery Size 2CR, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Resistance Properties Dust Resistant, Impact Resistant, Water Resistant, Operating Humidity - Minimum 10 Percent, Temperature Code T4, Alarm Setting High 28 Percent vol, Low 19.5 Percent vol

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.