6in Oval Light Flange - Brackets & Grommets - Model
- Mfr # BRK4220GPG
- Zoro # G623533272
product price:Â
$
3.15
/ea
Sold in multiples of 5 for
$15.75
Key Features
Height
3.87 in
Product Type
Light Flange
For Use With
6 in Oval Lights
Width
3.87 in
Includes
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRK4220GPG
- Zoro #
- G623533272
- UPC #
- 089373165431
- Country of Origin
- Unknown
- Product Type
- Light Flange
- For Use With
- 6 in Oval Lights
- Includes
- Flange
- Compatible Light Type
- 6 in Oval Lights
Dimensions
- Height
- 3.87 in
- Width
- 3.87 in
- Length
- 3.87 in
Description
Illuminate your path with confidence using the Grote 6in Oval Light Flange, designed to provide a secure and reliable mounting solution for your 6in oval lights. This essential component, with SKU BRK4220GPG, is a part of the Brackets & Grommets category, ensuring a perfect fit and seamless integration with your lighting setup. Crafted for durability and ease of installation, the flange is your go-to choice for enhancing the stability and performance of your lighting system. Whether you're upgrading your vehicle's lighting or ensuring a secure fit for your lights, the Grote 6in Oval Light Flange is the perfect solution to keep your lights firmly in place, ensuring optimal performance and longevity. Experience the difference in quality and reliability with this essential lighting accessory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.