7222 7 Series Ignition Control Module
- Mfr # M46-7222
- Zoro # G924183770
product price:Â
$
1,160.99
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
- M46-7222
- Zoro #
- G924183770
- UPC #
- -
- Country of Origin
- China
Description
The 7AL-2 has been a staple in the drag race community for years. It has now been redesigned with a 40 Percent increase in spark energy! It also features a popular two step rev control, LEDs for troubleshooting and convenient terminal strips for easy wiring. Features Built-In 2 Step Rev Control. Operates On 4, 6 Or 8 Cylinder Engines. Troubleshooting LED For Spark Output Diagnostics. Terminal Strips For Improved And Easier Wiring. Circuitry - Analog. Spark Output ( Millijoules) - 160 Millijoules. Maximum Operating Voltage - 18 Volt. Minimum Operating Voltage - 12 Volt. Output - Capacitive Discharge. Current Draw - 6 Ampere Per 6000 RPM, 12 Ampere At 12000 RPM. CD Voltage Output To Coil ( V) - 570 Volt. REV Limiter - Yes.