7720 Power Grid Ignition Control Module
- Mfr # M46-7720
- Zoro # G424185595
product price:Â
$
902.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-7720
- Zoro #
- G424185595
- UPC #
- -
- Country of Origin
- China
Description
MSD set the standard in programmable ignition systems. In fact, every NHRA Pro Stock championship in the last few years has been with an MSD Programmable 7. Drag radial, twin turbo outlaw cars and 10.5-tire classes all rely on the advanced programming of MSD's Programmable 7 Ignitions. The Power Grid Controller is the brains behind the entire system and can be used with any MSD Ignition or the Pro Mag to provide advance ignition tuning capabilities. While it is compatible with all MSD boxes, the new Power Grid System Controller has been specially designed to mount to the Power Grid 7 box. Also, this new Ignition packs higher output than the current programmable units! Features USB Connection For Ease Of Programming. Timing Based On Engine RPM And Gear Value. Advanced Individual Cylinder Timing Based On Gear Or Time. Five Retard Stages For Nitrous. Four Steps Of RPM Limits For Burnout, Spool, Launch And Overrev. Output Switch Set On RPM, Pressure Or Time. Ignition Data Acquisition Accepts Multiple Runs. Shift Light Settings For Each Gear. Color - Black. Circuitry - Digital. Spark Output ( Millijoules) - 200 To 220 Millijoules. Maximum Operating Voltage - 18 Volt. Minimum Operating Voltage - 12 Volt. Output - Multiple Spark Discharge. Current Draw - 1.3 Ampere Per 1000 RPM. CD Voltage Output To Coil ( V) - 545 To 570 Volt. REV Limiter - Yes. Data Acquisition - Yes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.