6430 6 Series Ignition Control Module
- Mfr # M46-6430
- Zoro # G924180526
product price:Â
$
655.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-6430
- Zoro #
- G924180526
- UPC #
- -
- Country of Origin
- China
Description
The MSD 6TN and MSD 6ALN were designed with NASCAR racing in mind. In fact, both of the capacitive discharge high power ignitions are NASCAR approved! The "N" series ignitions feature the mandatory 6 pin weather tight connector to meet NASCAR's ignition wiring rule, 20-6.1. This special connector provides a tight, positive locking connection with individual seals to keep dirt and moisture away from each connection. All of the MSD's primary wiring meets MIL-86A specifications with special tinned conductors for superior crimps. Inside the strong cast aluminum housing, the multiple sparking CD circuits are encased in a clear two part silicone elastomer for the ultimate in vibration protection. A special clear base plate is also installed for easy tech inspection. The 6TN is equipped with a special 4 pin connector that plugs directly into an MSD soft touch rev control, while the 6ALN has a built-in rev control. Features Multiple Spark, Capacitive Discharge Ignition Control. Designed For Circle Track Racing With NASCAR Mandated Connectors And Clear Epoxy Potting Compound For Vibration Protection. Circuit Board Is Encased In A Clear Two Part Silicone Elastomer. Built-In Soft Touch Rev Control Is Adjustable With RPM Modules. Multiple Sparks For 20 Degree Of Crankshaft Rotation. Works On 12 To 18 Volt Electrical System. Programmable For 4, 6, Or 8 Cylinders By Cutting Red/Blue Wire Loops. Color - Red. Circuitry - Analog. Spark Output ( Millijoules) - 110 Millijoules. Maximum Operating Voltage - 18 Volt. Minimum Operating Voltage - 12 Volt. Output - Capacitive Discharge. CD Voltage Output To Coil ( V) - 470 Volt. REV Limiter - Yes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.