Shop MSD CO.
Create Account
8203 Blaster 2 Ignition Coil
- Mfr # M46-8203
- Zoro # G724197267
product price:Â
$
100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8203
- Zoro #
- G724197267
- UPC #
- -
- Country of Origin
- China
Description
If you are looking to upgrade your stock coil, or want to compliment the performance of your MSD blaster ignition, MSD 5, 6 or 7, the blaster coil line is the right choice. All of the blaster coils are designed for improved spark output! Special 100 - 1 windings are used to provide maximum build up of voltage! These windings are held secure and kept cool in an oil filled metal canister. The tower assembly is molded of durable alkyd material due to its high dielectric characteristics while wide spaced brass primary terminals prevent the possibility of spark. Each blaster coil can be used with a stock ignition, blaster ignition, MSD 5, 6 or 7 ignition control. The blaster 2 coils are supplied with a 0.8 Ohm ballast resistor and a terminal and boot to fit most applications. The ballast resistor must be used with stock points ignition and Mallory unilite applications. Features Recommended Use - Track And Off-Road. Coil Style - Canister. Primary Resistance - 0.7 Ohms. Secondary Resistance - 4.5K Ohms. Maximum Voltage - 45000 Volts. Color - Red. Includes Ballast Resistor - Yes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.