Shop MSD CO.
Create Account
8241 Ignition Coil, Ford 4-Tower Coil Pack
- Mfr # M46-8241
- Zoro # G524199492
product price:Â
$
178.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8241
- Zoro #
- G524199492
- UPC #
- -
- Country of Origin
- China
Description
Features Designed To Be Used With Late Model Ford Waste Spark Ignition Systems. 83 - 1 Turns Ratio And Lower Primary Resistance Produce High Voltage Output. Secondary Towers Designed For Snap On Spark Plug Terminals. Primary Terminals Require Ford Style Connector. Coil Style - 4 Tower. Primary Resistance - 0.53 Ohms. Secondary Resistance - 13.7K Ohms. Maximum Voltage - 40000 Volts. Color - Red and Black. Application 1995-1998 Ford Crown Victoria. 1997-1998 Ford E-150 Econoline. 1997-1998 Ford E-150 Econoline Club Wagon. 1997-1998 Ford Expedition. 1997-1998 Ford F-150. 1997-1998 Ford F-250. 1996-1998 Ford Mustang. 1995-1997 Ford Thunderbird. 1995-1998 Lincoln Continental. 1995-1998 Lincoln Mark VIII. 1995-1998 Lincoln Town Car. 1995-1997 Mercury Cougar. 1995-1998 Mercury Grand Marquis.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.