8224 GM Dis 2-Tower Ignition Coil
- Mfr # M46-8224
- Zoro # G124191735
product price:Â
$
121.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M46-8224
- Zoro #
- G124191735
- UPC #
- -
- Country of Origin
- China
Description
When it comes to late model performance parts, nothing beats bolt-on and direct connection components. These new bolt-in coils are designed with improved materials and windings to produce a stronger output. Features Direct Performance Replacement For GM 2 Tower Coils. 80:1 Turns Ratio And Lower Primary Resistance Produce High Voltage Output. Works With Stock Ignition As Well As MSD Ignitions. CARB EO Approved. Coil Style - 2 Tower. Primary Resistance - 0.35 Ohms. Secondary Resistance - 7.8K Ohms. Maximum Voltage - 40000 Volts. Color - Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.