8226 Blaster Ignition Coil
- Mfr # M46-8226
- Zoro # G624193765
product price:Â
$
114.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8226
- Zoro #
- G624193765
- UPC #
- -
- Country of Origin
- China
Description
Top off your GM ignition system with these great new replacement coils. The GM coils have MSD performance in factory style housings! MSD designed these coils by combining our blaster coil experience with E-core coil efficiency. Each coil has a unique turns ratio plus there is lower primary resistance than the stock coil. This all amounts to a bolt-in replacement coil that produces more output voltage. The coils will work with stock ignition systems as well as MSD equipped cars and trucks. Features Direct Performance Replacement For GM Dual Connector Coil. 100 - 1 Turns Ratio And Lower Primary Resistance Produce High Voltage Output. Works With Stock Ignition As Well As MSD Ignitions. Primary Resistance - 0.68 Ohms. Secondary Resistance - 4.8K Ohms. Maximum Voltage - 44000 Volts. Color - Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.