Shop MSD CO.
Create Account
8225 Hei Ignition Coil
- Mfr # M46-8225
- Zoro # G524188069
product price:Â
$
167.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8225
- Zoro #
- G524188069
- UPC #
- -
- Country of Origin
- China
Description
HEI owners now have a choice to replace their stock coil with the MSD high energy unitized coil for GM HEI distributors. This coil is a direct replacement of the stock coil and offers increased spark energy when used with the MSD HEI module. The coil features special low inductance, high temperature windings which charge faster to give you increased spark energy at higher RPM. The premium epoxy filled construction is designed to withstand harsh race applications as well as the wear and tear that daily usage dishes out, and still deliver more spark energy to the spark plugs. Features Direct Performance Replacement For GM HEI Coil-In-Cap Distributors. 70:1 Turns Ratio And Lower Primary Resistance Produce High Voltage Output. Full Power Sparks To 9000 RPM When Used With MSD HEI Module. Coil Style - HEI. Primary Resistance - 0.31 Ohms. Secondary Resistance - 9.2K Ohms. Maximum Voltage - 42000 Volts. Internal Construction - Epoxy. Color - Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.