Shop MSD CO.
Additional $105.00 delivery surcharge applies per item.
See details
Create Account
8222 Canister Ignition Coil
- Mfr # M46-8222
- Zoro # G724194693
product price:Â
$
146.99
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
- M46-8222
- Zoro #
- G724194693
- UPC #
- -
- Country of Origin
- China
Description
In applications such as off road, marine or other harsh conditions, the MSD blaster high vibration coil is the best choice. The sturdy metal housing of the high vibration coil is completely potted with a premium grade epoxy to completely encase the coil's primary and secondary windings. This protects the coil's internal components from high and low frequency vibrations that are commonly experienced in racing. Features Metal Canister Is Encased With Epoxy To Protect The Windings From High Vibration Applications. Improved Output Coil For Electronic Ignitions, And MSD Ignitions. 100 - 1 Turns Ratio And Lower Primary Resistance Produce High Voltage Output. Coil Style - Canister. Primary Resistance - 0.7 Ohms. Secondary Resistance - 4.5 Kilo Ohms. Maximum Voltage - 45000 Volts. Internal Construction - Epoxy. Color - Black.