8252 Blaster Hvc Ignition Coil
- Mfr # M46-8252
- Zoro # G924194301
product price:Â
$
271.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8252
- Zoro #
- G924194301
- UPC #
- -
- Country of Origin
- China
Description
The blaster HVC is designed for high RPM, long duration applications such as road course and circle track racing using an MSD 6 series ignition. Features Designed For High RPM, Long Duration Applications. Works With Electronic Ignitions And MSD Ignition Controls ( Ballast Resistor Required For Points Systems). 100:1 Turns Ratio And Lower Primary Resistance Produce High Voltage Output. Windings Are Encased In Blue Epoxy And Secured With Extruded Brackets. Spark Plug Style Terminal And Threaded Brass Primary Studs. Supplied With Rubber Shock Mounts. Coil Style - Single Tower. Primary Resistance - 0.02 Ohms. Secondary Resistance - 1.38 Kilo Ohms. Maximum Voltage - 42000 Volts. Color - Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.