Shop MSD CO.
Create Account
8261 Pro Power Hvc Ii Ignition Coil
- Mfr # M46-8261
- Zoro # G224195411
product price:Â
$
460.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8261
- Zoro #
- G224195411
- UPC #
- -
- Country of Origin
- China
Description
The Pro Power HVC II coil is completely built in-house so our engineers have exclusive control over their performance and quality. The coil utilizes an iron U-core design with a segmented bobbin for improved voltage distribution. The bobbin is molded from DuPont Rynite material which has incredible dielectric capabilities at high temperatures. MSD also incorporated a cutting edge winding material that has an improved insulation and is also capable of enduring extreme voltages. Together, these materials create a durable coil with incredible voltage capabilities, lightning quick rise time and lengthy spark duration. The housing, also molded from Rynite material, features far spaced brass primary terminals and a well protected secondary tower for increased spark isolation. The housing is completely potted with an epoxy compound for vibration resistance and installs with sturdy vibration mounts. For use with MSD 7 and 8 series ignitions. Features Designed For Racing Applications With An MSD 7 Series Ignition Control. New U-Core Winding Design Produces More Voltage And Current. 70 - 1 Turns Ratio And Lower Primary Resistance Produce High Voltage Output. Windings Are Encased In Fracture Resistant Compound For Vibration Resistance. DuPont Rynite Housing With Isolated Tower And Brass Primary Terminals. Supplied With Rubber Shock Mounts. Coil Style - Single Tower. Primary Resistance - 0.016 Ohms. Secondary Resistance - 0.03K Ohms. Maximum Voltage - 45000 Volts. Internal Construction - Epoxy. Color - Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.