This item is Discontinued.

Mse Toner Cartridge, Lexmark, Extra High Yield MSE022461162

Toner Cartridge, Lexmark, Extra High Yield (Discontinued)

  • Mfr # MSE022461162
  • Zoro # G3355619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSE022461162
Zoro #
G3355619
UPC #
683010103161
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
MS410
Printer Series
None
Printer Model
MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
10,000
Color
Black
Remanufactured Cartridge Number
MSE022461162
For Use With
Lexmark MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN (Extra High Yield)
Compatible OEM Model Number
50F0XA0, 50F1X00, 50F1X0E
Compatible Printer Series
Lexmark
Product Type
High Yield Toner Cartridge
Market Indicator Cartridge Number
MS410, MS415, MS510, MS610, MX410, MX510, MX610
Page Yield - Black
10,000
Page Yield - Total
10,000
Compatible Printer Model Number
Lexmark MS410D, Lexmark MS410DN, Lexmark MS415DN, Lexmark MS510DN, Lexmark MS610DE, Lexmark MS610DN, Lexmark MS610DTE, Lexmark MS610DTN, Lexmark MX310DN, Lexmark MX410DE, Lexmark MX510DE, Lexmark MX510DTE, Lexmark MX511DE, Lexmark MX511DHE, Lexmark MX511DTE, Lexmark MX610DE, Lexmark MX611DE, Lexmark MX611DFE, Lexmark MX611DHE, Lexmark MX611DTE
Compatible Printer Brand
Lexmark

Description

Market Indicator Cartridge No. MS410, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN, Max. Page Yield 10,000, Remanufactured Cartridge Number MSE022461162, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Lexmark MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN (Extra High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.