Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Handle Bathrom Faucet 4201 - 405 Chrome

  • Mfr # ZOR-FAU-B2HCR4201-405

  • Zoro # G704947233


product price: $34.99
/ea

Key Features

Weight
2.6
Thickness
4.7
Size
6.7x8.3
Height
4.7
Application
Centerset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-FAU-B2HCR4201-405
Zoro #
G704947233
UPC #
-
Country of Origin
China

Dimensions

Thickness
4.7
Size
6.7x8.3
Height
4.7
Length
8.3
Width
6.7

Details

Finish
Chrome
Weight
2.6
Application
Centerset
Color
Gray-Light

Description

Sleek polished chrome and chic curved handles make this 4-ch centerset 2-handle Low-Arc Bathroom Faucet a must-have when it comes to the bathroom A matching ABS Plastic pop-up drain is easy to stallin. And a washerless cartridge helps prevent drippgin. The faucet offers a 1in. 2 GPM rate to reduce water usagein.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.