2 Handle Bathroom Faucet 4201 - 405 Brushed Nickel

  • Mfr # ZOR-FAU-B2HBN4201-405

  • Zoro # G004947117


product price:  $49.99
/ea

Key Features

Weight
2.6
Thickness
4.7
Length
8.3
Size
6.7x8.3
Height
4.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-FAU-B2HBN4201-405
Zoro #
G004947117
UPC #
-
Country of Origin
China

Dimensions

Thickness
4.7
Length
8.3
Size
6.7x8.3
Height
4.7
Width
6.7

Details

Finish
Nickel-Brushed
Weight
2.6
Color
Gray-Light
Application
Centerset

Description

This classic, 4ch 2-handle centerset Bathroom Faucet has stylish curved handles. A brushed nickel finishing adds a modern flair that will smarten any residential bathroom The faucet features a matching ABS Plastic pop-up drain, washerless cartridge, and 1in. 2 GPM rate, saving watering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.