This item is Discontinued.

No Product Image Available

24" Optix MAG24C 23.6" LED LCD, OPTIXMAG24C (Discontinued)

  • Mfr # OPTIXMAG24C
  • Zoro # G4436547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPTIXMAG24C
Zoro #
G4436547
UPC #
824142152560
Country of Origin
Unknown

Dimensions

Screen Size
24"

Details

HD Resolution
1080p
Item
LCD Monitor

Description

MSI Optix MAG24C 23.6" LED LCD Monitor. FreeSync. 24". VA Panel. 1920 x 1080p. 144Hz refresh rate. 1800R curved screen. NON-GLARE & NARROW BEZEL. 1 HDMI (v1.4), 1 DVI, 1 DisplayPort (v1.2) input. 1ms (MPRT) 4ms (GTG) response time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.