27" Class WQHD Curved Screen Gaming LCD Monitor, 16:9, Metallic Black

  • Mfr # MAG27CQ6PF

  • Zoro # G112433731


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Height
14.3"
Screen Refresh Rate
180 Hz
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG27CQ6PF
Zoro #
G112433731
UPC #
824142349922
Country of Origin
China

Dimensions

Screen Size
27 in
Height
14.3"
Height with Stand
17.78"
Width with Stand
24.02"
Depth with Stand
10.96"
Screen Size Class
27"
Viewable Screen Size
27"
Width
24"
Depth
3.6"

Details

Max. Resolution
2560 x 1440
Screen Refresh Rate
180 Hz
Aspect Ratio
16:9
Vertical Frequency
48 Hz to 180 Hz
Frequency
60 Hz, 50 Hz
Curved Screen
Yes
VESA Mount Compatible
Yes
Color
Black
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
Tearing Prevention Technology
Adaptive Sync
Response Time
0.50 ms
HDMI
Yes
Native Contrast Ratio
5,000:1
Number of Screens
1
Panel Technology
Rapid Vertical Alignment (VA)
Brightness
300 Nit
Features
Frameless Bezel, Low Blue Light, Eye Care Technology, Anti-glare, Wide Color Gamut (sRGB), Cable Lock Slot, Crosshair, Flicker-free, HDR Ready
Active Display Area
23.49 in (H) x 13.21 in (V)
Vertical Viewing Angle
178°
Dynamic Contrast Ratio
100,000,000:1
Pixel Pitch
0.23310 mm x 0.23310 mm
Item
Gaming LCD Monitor
Color Supported
16.7 Million Colors
Green Environment Attribute
Environmentally Friendly
Series
MAG
Number of DisplayPorts
1
Stand Adjustments
Swivel, Tilt, Height
Number of HDMI Ports
2
HDMI Version
2.0b
Operating Power Consumption
58 W
Includes
Power Cord, HDMI Cable
Screen Mode
WQHD
Curvature
1500R
Horizontal Frequency
70.56 kHz to 266.40 kHz
DisplayPort
Yes
Active Display Area (H x V)
23.49" x 13.21"
Response Time Details
0.5 ms GTG
Package Contents
MAG 27CQ6PF Widescreen Gaming LCD MonitorPower CordHDMI Cable
Color Gamut
80% DCI-P3 (CIE 1976), 105% sRGB (CIE 1976), 80% Adobe RGB (CIE 1976)
Adjustable Stand
Yes
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.