This item is Discontinued.

No Product Image Available

32" Optix FreeSync Monitor, OPTIXAG32C (Discontinued)

  • Mfr # OPTIX AG32C
  • Zoro # G4436014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTIX AG32C
Zoro #
G4436014
UPC #
824142150429
Country of Origin
Unknown

Dimensions

Screen Size
32"

Details

HD Resolution
1080p
Item
Monitor

Description

MSI OPTIX monitor. FreeSync. 32". VA Panel. 1920 x 1080p. 144Hz refresh rate. 1800R curved screen. 1 HDMI (v1.4), 1 DVI, 1 DisplayPort (v1.2) input. 1ms (GTG) response time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.